Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Coxreels

Model # :WBB584562

MPN #: P-WT-125

Coxreels P-WT-125 1/4"x25' 200 PSI Spring Retractable Steel Welding Cable Reel W/ T-Grade Hose

Product Description
COXREELS® P-W and SHW Series spring driven "Welding" hose reels are the ideal solution for managing bulky twin line welding hose. The P-W Series, like the P Series, is more compact in size and shares the reputation for long lasting performance. The SHW Series has a larger chassis and frame to accommodate longer lengths of welding hose and Coxreels' original Super Hub dual axle support system for increased stability during operation, less vibration and greater structural integrity.

External fluid path with 90° full-flow dual ported brass swivel offering both connections from the same side of the reel Swivel lock bracket ensures maximum safety Swivel Seals: VITON®

Designed for Oxy-Acetylene or "T" grade welding hose Single pedestal reel with space saving design facilitates workplace organization Guide arm adjusts to wall, floor & overhead positions Solid one piece, heavy gauge 1/4" steel base & support post for maximum stability 1" solid steel axle & lubricated precision bearings for smooth rotation Coxreels' exclusive Super Hub™ dual axle support system on models

Controlled retraction speed up to 80% slower on EZ-Coil® models. Enclosed factory tuned & matched cartridge-style spring motor. Non-corrosive stainless steel spring, pawl & zinc plated ratchet Multi-position lock ratchet mechanism secures hose at desired length

Features:

  • Professional grade heavy duty steel construction. Durable proprietary CPC™ powder coat process. Rolled edges & ribbed discs provide strength & safety. Leading 2-year manufacturer's limited warranty. Made in the U.S.A. - Sold & Supported Worldwide
  • WELDING GAS SWIVEL - External 90° full-flow dual ported brass swivel with VITON seals offering both connections. from the same side of the reel. No need to remove the reel from its mount.
  • CARTRIDGE MOTOR - Lubricated and enclosed cartridge-style motor is easily removable for safe and convenient maintenance.
  • CNC SPUN DISCS - Heavy duty CNC robotically spun and ribbed discs with rolled edges for greater strength, durability, hose protection and operator safety.
  • 1/4" STEEL BASE - Sturdy single pedestal design with solid one piece steel base and support post, no weld, for maximum stability.
  • MULTI-POSITION GUIDE ARM - Versatile guide arm adjusts to wall, floor, ceiling, and vehicle mounting positions.
  • OTHER FEATURES INCLUDE - long lasting, chip resistant and rust inhibiting CPC powder coat finish, adjustable solid rubber hose stop, "T" grade welding hose, and sturdy permanently lubricated. precision bearings.
  • 1" Permanently Lubricated Precision Bearings
PRICE
$505.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width8-1/2 in
Height18-5/8 in
Weight46 lbs
Hose Inside Diameter1/4 in
Hose/Cord Length25 ft
Reel Hose Length Capacity25 ft

Product Details

TypeWelding Cable Reel
Open or Enclosed ChassisOpen
ColorBlue
SeriesP-W
Max Temperature150 °F
For Use WithWelding Gas
Temperature Range-15 to 150 °F
Drive/Return TypeSpring Return
MaterialSteel
Manufacturers Part NumberP-WT-125
Inlet1/4"
Cable/Cord/Hose IncludedYes
PSI200 psi
Hose MaterialNeoprene
BrandCoxreels

Warranty

Warranty2 yr