External fluid path with 90° full-flow dual ported brass swivel offering both connections from the same side of the reel Swivel lock bracket ensures maximum safety Swivel Seals: VITON®
Designed for Oxy-Acetylene or "T" grade welding hose Single pedestal reel with space saving design facilitates workplace organization Guide arm adjusts to wall, floor & overhead positions Solid one piece, heavy gauge 1/4" steel base & support post for maximum stability 1" solid steel axle & lubricated precision bearings for smooth rotation Coxreels' exclusive Super Hub™ dual axle support system
Controlled retraction speed up to 80% slower on EZ-Coil® models. Enclosed factory tuned & matched cartridge-style spring motor. Non corrosive stainless steel spring, pawl & zinc plated ratchet Multi-position non-sparking lock ratchet mechanism secures hose at desired length
Features:
- Professional grade heavy duty steel construction. Durable proprietary CPC™ powder coat process. Rolled edges & ribbed discs provide strength & safety. Leading 2-year manufacturer's limited warranty. Made in the U.S.A. - Sold & Supported Worldwide
- WELDING GAS SWIVEL - External 90° full-flow dual ported brass swivel with VITON seals offering both connections. from the same side of the reel. No need to remove the reel from its mount.
- CARTRIDGE MOTOR - Lubricated and enclosed cartridge-style motor is easily removable for safe and convenient maintenance.
- CNC SPUN DISCS - Heavy duty CNC robotically spun and ribbed discs with rolled edges for greater strength, durability, hose protection and operator safety.
- 1/4" STEEL BASE - Sturdy single pedestal design with solid one piece steel base and support post, no weld, for maximum stability. Equipped with Coxreels exclusive super hub™ dual axle support
- MULTI-POSITION GUIDE ARM - Versatile guide arm adjusts to wall, floor, ceiling, and vehicle mounting positions.
- OTHER FEATURES INCLUDE - long lasting, chip resistant and rust inhibiting CPC powder coat finish, adjustable solid rubber hose stop, oxygen-acetylene welding hose, and sturdy permanently lubricated. precision bearings.
- 1" Permanently Lubricated Precision Bearings