Spring Rewind Welding Reel Dual Hose: 1/4" I.D., 50' Hose, 200 PSI, Right Mount, Less Hose
Write a Review
|
Questions & Answers (0)
Product Description
Side Mount Welding Reels, Hose roller guide is the full width of the drum, to prevent hose derailment, Coxreels' proprietary "CPC" powder coat finish; Rolled edges eliminate unnecessary hose damage; Solid brass NPT swivel with stainless steel stud; Safe replace factory balanced spring motor; Multi position locking ratchet
PRICE
$465.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13.00 in |
| Width | 17.00 in |
| Height | 7.88 in |
| Weight | 26 lbs |
| Hose Inside Diameter | 1/4 in |
| Hose/Cord Length | 50 ft |
| Reel Hose Length Capacity | 50 ft |
Product Details
| Number of Hoses | 2 |
| Type | Welding Cable Reel |
| Open or Enclosed Chassis | Open |
| Color | Blue |
| Series | SW |
| Mounting Location | Right Mount |
| Drive/Return Type | Spring Return |
| Material | Steel |
| Manufacturers Part Number | SR17WL-150 |
| Cable/Cord/Hose Included | No |
| PSI | 200 psi |
| Hose Material | Not Included |
| Brand | Coxreels |
Warranty
| Warranty | 2 yr |