SuperHandy® Goodyear Oxygen Acetylene Welding Hose Reel, 1/4" x 50' Twin Hoses, 300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
This welding reel is constructed from heavy-gauge industrial steel for enhanced durability. It comes with a twin oxygen and acetylene rubber hose, equipped with 9/16" female UNF (TPI-18) brass fittings, a maximum pressure rating of 300 PSI/20 BAR, and 1/4" MNPT connections.
PRICE
$255.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 20-11/16 in |
| Hose Inside Diameter | 1/4 in |
| Reel Hose Length Capacity | 50 ft |
Product Details
| Type | Oxy-Acetylene Welding Hose Reel |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | W8081522G |
| PSI | 300 psi |
| Brand | Goodyear |