Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB3145805

MPN #: AX13708

Barska® Dual Key Depository Safe, 6"W x 12"D x 6"H, Black

Product Description
Barska® Dual Key Depository Safe is a great way to keep cash, checks, and other important items for short periods of time while awaiting pickup. Perfect for cash drops, rent payments, important keys, paperwork, and much more. Mounting hardware and pre-drilled anchor holes for securing on the floor or counter are also included. Gas stations, restaurants, and any other retail business that deals with large volumes of cash can benefit from the security provided by Barska® Dual Key Depository Safes.

Features:
  • Front-Loading Deposit Slot
  • Double Lock Protection
  • Anti-fishing Baffle Design
  • Solid Steel Body Construction
  • Pre-Drilled Mounting Holes
  • 0.17 Cubic Feet
  • Includes 3 Keys (One set for first lock, singular key for second lock) and Mounting Hardware
  • Exterior Dimensions (D x W x H): 12.0in x 6.0in x 6.0in
  • Interior Dimensions (D x W X H): 8-3/4in x 5-3/4in x 5-3/4in
  • Thickness: 2mm/0-1/16in


PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Depth12 in
Height6 in
Inside Width5-3/4 in
Inside Depth8-3/4 in
Inside Height5-3/4 in
Weight9 lbs

Product Details

Assembly RequiredNo
Lock TypeKey Lock
TypeDrop Safe
ColorBlack
Door TypeRight Hinged Door
Lock MechanismManual
StyleKey Lock Safe
Capacity0.17 ft³
Number of Doors1
Includes2 Keys & Mounting Hardware
MaterialSteel
Package Quantity1
Manufacturers Part NumberAX13708
Locking SystemQuick Release Bolt
BrandBarska

Warranty

Warranty1 yr