Wilson Safe Rotary Hopper Drop Safe, 14"W x 17"D x 21"H, Digtal Lock, Black
Write a Review
|
Questions & Answers (0)
Product Description
The rotary hopper depository safe offers a quick and easy way to make larger drops. Staff are able to make deposits directly into the main compartment without opening the door of the safe and gaining access to its contents. Features include B-rated safe with 1/2" thick solid steel door, auto door detent, thick 1" in diameter, live locking bolts, adjustable-ball bearing hinges, spring-loaded relocker,four anchoring holes in the bottom, equipped with commercial grade UL tested electronic lock, digital lock, 4"Wx 8"D hopper, Outer Dimensions: 14"W x 17"D x 21"H, Interior Dimensions: 14.5"W x 12-1/4"D x 21"H
PRICE
$589.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 17 in |
| Height | 21 in |
| Inside Width | 13-1/4 in |
| Inside Depth | 12 in |
| Inside Height | 14-1/2 in |
| Weight | 93 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Electronic Keypad Lock |
| Type | Rotary Hopper Load |
| Color | Black |
| Door Type | Right Hinged Door |
| Deposit Type | Rotary Hopper |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | RH2014xSR |
| Keyed Lock Type | Keypad |
| Brand | Wilson Safe |
Warranty
| Warranty | 1 yr |