Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FireKing

Model # :WBB2236890

MPN #: B2820IC-S2-SG40

Cennox Drop Drawer Safe B2820IC-S2-SG40 21-3/4"W x 17-1/4"D x 28" Electronic Lock 4.83 Cu Ft Black

Product Description
Features:

  • B-rate 1/2" solid A36 steel door, sledgehammer & pry bar resistant
  • Auto door detent
  • Thick 1" in diameter, chromed live locking bolts
  • Spring-loaded re-locker
  • Formed, full wielded 1/4" body
  • Adjustable, Ball bearing hinge
  • UL approved lock
  • Scratch resistant, hammer-tone gloss finish
  • Adjustable shelves
  • Standard drawer accepts: 3/4" x 3 7/8" drop
  • SRs electronic control lock standard
Package Includes 1 Shelf.

FREE SHIPPING DOCK-TO-DOCK WITHIN CONTINENTAL US. White Glove service is avaiable and to call for details.

PRICE
$1,569.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-3/4 in
Depth17-1/4 in
Height28 in
Inside Width21-3/4 in
Inside Depth16-3/25 in
Inside Height25-1/4 in
Weight285 lbs

Product Details

Lock TypeElectronic Keypad Lock
Number of Adjustable Shelves1
Door Handle TypeT-Handle
Door TypeManual
Number of Drawers1
MaterialMetal
Manufacturers Part NumberB2820IC-S2-SG40
BrandFireKing
TypeDrop Drawer Safes
ColorBlack
SeriesDrop Drawer Safes
Deposit TypeFront Drop Slot Load
Capacity4.83 ft³
Number of Doors2
Number of Compartments2
Package Quantity1

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL Approved Lock