Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FireKing

Model # :WBB2236888

MPN #: B3018WD-FK1SG40

Cennox Drop Drawer Safe B3018WD-FK1SG40 20-1/2"W x 18-3/4"D x 30-1/2"H Electronic Lock Black

Product Description
Features:

  • B-rate 1/2" solid A36 steel door, sledgehammer & pry bar resistant
  • Auto door detent
  • Thick 1" in diameter, chromed live locking bolts
  • Spring-loaded re-locker
  • Formed, full wielded 1/4" body
  • Adjustable, Ball bearing hinge
  • UL approved lock
  • Scratch resistant, hammer-tone gloss finish
  • Adjustable shelves
  • Standard drawer accepts: 3/4" x 3 7/8" drop
  • SRs electronic control lock standard
Package Includes 1 Shelf.

FREE SHIPPING DOCK-TO-DOCK WITHIN CONTINENTAL US. White Glove service is avaiable and to call for details.

PRICE
$1,499.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20-1/2 in
Depth18-3/4 in
Height30-1/2 in
Inside Width20-1/2 in
Inside Depth14-3/4 in
Inside Height29-3/4 in
Weight290 lbs

Product Details

Lock TypeElectronic Keypad Lock
Number of Adjustable Shelves1
Door Handle TypeT-Handle
Door TypeManual
Number of Drawers1
MaterialMetal
Manufacturers Part NumberB3018WD-FK1SG40
BrandFireKing
TypeDrop Drawer Safes
ColorBlack
SeriesDrop Drawer Safes
Deposit TypeFront Drop Hopper Load
Capacity5.02 ft³
Number of Doors1
Number of Compartments1
Package Quantity1

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL Approved Lock