Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB3145808

MPN #: AX13030

Barska® Biometric Wall Safe, 3-3/4"W x 15-7/16"D x 20-3/4"H, White

Product Description
The White Biometric Wall Safe from Barska® (Right Opening Door) is accessible using a technologically advanced fingerprint identification system. This safes BioSecure biometric device features an optical scanner that analyzes the scanned fingerprint and compares it to unique characteristics of those stored in the devices 120-fingerprint memory. This Biometric Wall Safe is designed to be recessed into the wall and appear flush against the surface, ideal for concealing the safe behind furniture or pictures In addition to the fingerprint recognition technology, this safe is secured by two motorized steel deadbolt locks. The White Barska® Biometric Wall Safe has been designed to be easily concealed behind pictures, mirrors or behind furniture. The main body of the safe gets mounted between two wall studs, allowing the safe to sit flush against the wall. Two removable shelves keep valuables such as medicines, jewelry and important documents organized. The biometric device is powered by four AA batteries. In the event that the batteries are depleted when safe access is needed, a standard key lock provides secondary access that works independently of the biometric scanner.

Features:
  • Fingerprint Recognition Technology
  • 120 Fingerprint Memory
  • Two Motorized Locking Deadbolts
  • Secondary Access Keys
  • Two Removable Shelves
  • Steel Construction
  • Pre-Drilled Mounting Holes
  • Protective Floor Mat
  • 0.52 Cubic Feet of Storage Space
  • Outer Dim: (W x D x H): 15-3/8in x 3-3/4in x 20-3/4in
  • Inner Dim: (W x D x H): 13-3/4in x 3-1/2in x 18-3/4in
  • Thickness: 1/16"


PRICE
$349.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-3/4 in
Depth15-7/16 in
Height20-3/4 in
Inside Width3-1/2 in
Inside Depth13-3/4 in
Inside Height18-3/4 in
Weight28.6 lbs

Product Details

Assembly RequiredNo
Lock TypeBiometric Lock
TypeWall Safe
Number of Adjustable Shelves2
ColorWhite
Door TypeRight Hinged Door
Lock MechanismManual
StyleBiometric Safe
Capacity0.52 ft³
Includes4-AA Batteries, Allen Key
Number of Doors1
MaterialSteel
Fingerprint Memory120
Package Quantity1
Manufacturers Part NumberAX13030
BrandBarska

Warranty

Warranty1 yr