Lavi Industries Contempo Exhibit Post, 24" Black Wrinkle Post, 10' Black Belt
Write a Review
|
Questions & Answers (0)
Product Description
These 24" stanchions with belt gracefully provide a visual barrier while providing visitors with an unobstructed view of exhibits and displays. Offered with a standard rubberized base to protect floor surface.
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 24 in |
| Weight | 27 lbs |
| Belt Width | 2 in |
| Belt Length | 7 ft |
| Post Height | 24 in |
| Post Diameter | 2-3/4 in |
| Base Diameter | 14 in |
Product Details
| Assembly Required | Yes |
| Belt Message | No Message |
| Wheels | No |
| Belt Color Family | Black |
| Manufacturers Part Number | 26-407024/WB/BK |
| Indoor/Outdoor | Indoor |
| Brand | Lavi Industries |
| Type | Exhibit Post |
| Series | Contempo |
| Post Material | Steel |
| Belt Material | Polyester |
| Number of Belts | 1 |
| Post Color Family | Black Wrinkle |
| Base Style | Round |
| Base Color Family | Black |
| Package Quantity | 1 |
| Base Material | Steel |
| Attachment | Standard Receiver |
| Text Color Family | No Message |
Warranty
| Warranty | Post: 5, Mechanism: 3 yr |
Compliance & Certifications
| ADA Compliant | No |