Transforming Technologies Dual Line, Wrist Strap Set, Coil Cord, 6'L, 4mm Snap
Write a Review
|
Questions & Answers (0)
Product Description
The adjustable WB2580 dual wire fabric wrist strap set features two 180 degree conductive paths around the wrist, providing maximum skin contact. The band is standard with two 4mm male snaps and is used with dual wire resistance based constant monitors. Dual wire wrist straps provide ground redundancy. When used with dual wire resistance monitors, the WB2580 wrist strap sets continuously verify resistance to ground.
The WB0025 wrist strap is constructed with a stainless steel back plates, nylon molding and a premium elastic yarn that provides excellent fit for comfort and long life. Adjustable. The CC2080's polyurethane coil insulation and strain relief molding offers excellent coil memory and endurance.
Anti static wrist strap sets are great personal grounding solutions and the WB2580 meets or exceeds requirements of ANSI ESD-S20.20 and ESDA Standard 1.1-2006.
The WB0025 wrist strap is constructed with a stainless steel back plates, nylon molding and a premium elastic yarn that provides excellent fit for comfort and long life. Adjustable. The CC2080's polyurethane coil insulation and strain relief molding offers excellent coil memory and endurance.
Anti static wrist strap sets are great personal grounding solutions and the WB2580 meets or exceeds requirements of ANSI ESD-S20.20 and ESDA Standard 1.1-2006.
PRICE
$31.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Weight | 0.1 lbs |
Product Details
| Style | Right Angled Banana Plug |
| Type | Wrist Strap |
| Material | Polyester |
| Package Quantity | 1 |
| Color | Maroon |
| Manufacturers Part Number | WB2580 |
| Accessory Type | Wrist Strap Set |
| Brand | Transforming Technologies |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI ESD-S20.20, ESDA Standard 1.1-2006 |