Transforming Technologies Wrist Strap/Foot Tester & Foot Plate, Wall Mount
Write a Review
|
Questions & Answers (0)
Product Description
The GTS600 ESD Combo Tester is the best value combination tester on the market. Dual test circuits allows for both wrist strap and footwear testing quickly and easily with a touch of a button. Make sure your personal grounding devices are working without breaking the budget. The dual test circuits in the GTS600 gives the option for both wrist strap and footwear testing and a positive rocker switch makes test mode selection easy. This tester fully supports the Compliance Verification Plan requirements as stated in the ANSI/ESD S20.20.
PRICE
$849.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Weight | 15 lbs |
Product Details
| Type | Wrist Strap |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | GTS600 |
| Accessory Type | Wristrap and Footwear Tester |
| Brand | Transforming Technologies |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI/ESD S20.20 |