Dual-Lite PLD10M Emergency LED Battery, 10W Constant Output, Galvanized Steel w/ One 24” Conduit
Write a Review
|
Questions & Answers (0)
Product Description
Dual-Lite PLD10M Emergency LED Battery, 10W Constant Output, Galvanized Steel w/ One 24" Conduit
The Dual-Lite PLD10M is a universal input (120-277V) emergency LED battery pack that works with an AC LED driver to allow an LED lighting load to be used in both normal and emergency operation. It consists of a compact case constructed of durable, galvanized steel with one 24 flexible conduit. The unit contains a solid-state charger with automatic transfer circuit, a 2-wire test switch and LED charging indicator light, and a high-temperature, Nickel-Cadmium battery. Due to its steel construction, the PLD10M is designed to be mounted outside the LED fixture. Lumens can be calculated by multiplying the output power of the emergency LED driver (7W) by the efficacy of the LED load. In many cases the actual lumen output in emergency mode will be greater than this calculation yields, however it will provide a good estimate for beginning the lighting design of the system.
Lumens In Emergency Mode = Lumens Per Watt of Fixture * Output Power of Chosen Product (LUMENS) = (LM/W) * W
The Dual-Lite PLD10M is a universal input (120-277V) emergency LED battery pack that works with an AC LED driver to allow an LED lighting load to be used in both normal and emergency operation. It consists of a compact case constructed of durable, galvanized steel with one 24 flexible conduit. The unit contains a solid-state charger with automatic transfer circuit, a 2-wire test switch and LED charging indicator light, and a high-temperature, Nickel-Cadmium battery. Due to its steel construction, the PLD10M is designed to be mounted outside the LED fixture. Lumens can be calculated by multiplying the output power of the emergency LED driver (7W) by the efficacy of the LED load. In many cases the actual lumen output in emergency mode will be greater than this calculation yields, however it will provide a good estimate for beginning the lighting design of the system.
Lumens In Emergency Mode = Lumens Per Watt of Fixture * Output Power of Chosen Product (LUMENS) = (LM/W) * W
PRICE
$315.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.2 in |
| Width | 15.4 in |
| Height | 2.3 in |
| Weight | 3 lbs |
Product Details
| Type | LED Battery Pack |
| Color | Silver |
| Wattage | 10 W |
| Voltage | 120-277 V |
| Material | Steel |
| Description | "Emergency LED Battery Pack, 10W Output Power, 120-277V" |
| Package Quantity | 1 |
| Manufacturers Part Number | PLD10M |
| Lumens | Depends On Fixture |
| Brand | Dual-Lite |
Warranty
| Warranty | 5 yr |