- Stops battery corrosion for the life of your battery.
- Oil-based formula that does not dry or evaporate.
- Eliminates battery corrosion for increased cranking ability.
- Environmentally safe and resistant to reversion, moisture, shock and vibration.
- The original formula since 1914, and Made in the USA.
NOCO NCP2 Battery Corrosion Preventative, Brush-On 4 Oz. - CB104 - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
The CB104 NCP2 Battery Corrosion Preventative compound is formulated to make all surfaces impenetrable to corrosion-causing acid fumes, which reduce battery life and cranking ability. Its oil based formula applies a viscous protection seal that does not dry or evaporate, providing a long-lasting, lifetime guarantee. Suitable for all types of vehicles, as well as, battery terminals, battery cables, battery boxes and more.
PRICE
$438.00 Sold in packages of 24 / $18.25 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/4 in |
| Width | 3 in |
| Height | 2-1/4 in |
| Weight | 0 lbs |
| Size | 4 Ounce |
Product Details
| Type | Chemical |
| Package Quantity | 24 |
| Description | 4 Oz. Brush-On Corrosion Compound |
| Manufacturers Part Number | CB104 |
| Brand | Noco |
Compliance & Certifications
| Certifications | cETL |