Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DoAll

Model # :WBB2274942

MPN #: DS-500SA

Dual Miter Semi-Automatic Horizontal Band Saw - 14" x 20" Machine Cap. - DoAll DS-500SA

Product Description
The DoALL DS-500SA StructurALL® semi-automatic, dual-miter metal-cutting band saw is designed for cutting material both linear and at angles. Miter angle cuts are possible up to 60° left and right. A digital readout comes standard and makes it easy to verify exact cutting angles. Also classified as a horizontal structural, scissor saw, the DS-500SA is ideal for machine shops, repair facilities and industrial manufacturing plants that need to occasionally cut metal solid and profile material. A large variety of optional accessories are available to customize the machine for specific sawing requirements.

Standard Equipment:
  • Mitsubishi saw control
  • Variable frequency drive
  • Pulley-driven band brush
  • Overfeed protection
  • Digital read out of cutting angle
  • Flood coolant
  • Tool kit
  • Complimentary DoALL cutting fluids package
  • One DoALL bi-metal saw blade
  • Instruction and parts manuals on CD or USB data stick
Specifications:
  • Cutting Capacity Round Tube: 14" (360mm)
  • Cutting Capacity Rectangle: 14.17x19.69" (360x500mm)
  • Cutting Capacity Round Solid: 9-7/8" (250mm)
  • Nesting Capacity Min and Max: 0.20" (5mm) to 19.7" x 8.7" (500x220mm)
  • Miter Cutting: 60° left and 60° right
  • Capacity Round at 45°: 14.2" (360mm)
  • Capacity Rectangle at 45°: 15.75" x 7.5" (400x190mm)
  • Capacity Round at 60°: 12.2" (310mm)
  • Capacity Rectangle at 60°: 10.6" x 12.6" (270x320mm)
  • Band Saw Blade Width: 1-1/4" x 0.042" (34x1.1mm)
  • Max. Blade Length: 188" (4780mm)
  • Band Speed: 65-328 fpm (20-100mpm)
  • Band Drive Motor: 4 HP (3 kW)
  • Hydraulic Pump: 0.07 HP (0.05 kW)
  • Coolant Pump: 0.6 HP (0.44 kW)
  • Coolant Pump Capacity: 5-1/4 Gal. (20 lit)
  • Material Pass Line Height: 32" (815mm)
  • Machine Weight: 1576 lbs (715 kg)
  • Dimensions W x L x H: 114 x 43 x 56" (2873x1080x1420mm)


PRICE
$34,185.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cutting Capacity14 x 20 (Rectangle), 14 (Round)IN in
Max Blade Diameter188 in
Blade/Gage Width1-1/4 x 0.042 in

Product Details

TypeSemi-Automatic
Amperage9.1 A
Round Cutting Capacity14"
StyleHorizontal
Rectangular Cutting Capacity14" x 20"
Motor Voltage460V V
Country of OriginImport
Voltage460 V
Production LevelIntermittent
Phase3
Range of Speeds65 - 328
DescriptionSemi-Automatic, Dual Miter Band Saw
Manufacturers Part NumberDS-500SA
Motor Horsepower5 HP
BrandDoAll