Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sellstrom

Model # :WBB3166584

MPN #: S23430

Sellstrom® Premium Reusable Banded Earplugs, NRR 25 dB

Product Description
Reusable Banded Ear Plugs, 25dB NRR, Tapered Shape, Hi-Vis Green/Blue

Features:
  • Banded ear plugs are designed to wear around the neck when not in use
  • Ensures workers always have quality hearing protection when required
  • Ideal for regular and intermittent applications - easily installed or removed
  • Compliance enforcement is made easy due to the Hi-Vis green band
  • Specially designed band shape is curved at the plug end - keeps the ear pods up and away from dirty and contaminated surfaces when not in use
  • Used extensively on construction work sites, at airports and race tracks, in factory and shop applications and wherever reusable ear protection is required
  • Independently tested/certified to NRR 25 (ANSI S3.19)
  • CSA Class AL


PRICE
$7.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Ear Plug SizeOne Size

Product Details

Noise Reduction Rate (NRR)25
Cord Band Color FamilyGreen
Ear Plug ShapeTapered
Package Quantity1
Ear Plug Color FamilyBlue
DescriptionPremium Banded Earplugs
Manufacturers Part NumberS23430
Corded/BandedBanded
Ear Plug MaterialPolymer
Disposable/ReusableReusable
BrandSellstrom

Compliance & Certifications

CertificationsANSI S3.19, CSA Class AL