Health O Meter® Digital Wheelchair Scale with Dual Ramps, 1000 lb. Cap., 77-1/4"L x 43-7/8"W
Write a Review
|
Questions & Answers (0)
Product Description
The all-digital 2620KL is engineered with enhanced safety features to ensure a comfortable weighing experience for patients who use wheelchairs. Following Americans with Disabilities Act (ADA) compliance, the dual ramps adhere to a 1:8 slope ratio. The ramps and extra-large 32" x 40" platform feature a 2" edge protection to prevent roll-offs, and anti-slip caution tape on the ramps provide enhanced safety. The platform folds for storage, and built-in casters are included for added convenience and mobility. The scale has a weight capacity of up to 1,000 pounds (454 kilograms). Designed to meet U.S. Access Board Standards, the 2620KL is ideal for doctor's offices, hospitals, clinics, and acute or long-term care facilities. Additional features include an antimicrobial keypad, a swiveling display head with 180° rotation, and a large non-skid platform. 1:8 running slope. The wheelchair scale features a 3/8 in (10 mm) display digit height and a high-contrast color TFT-LCD screen measuring 2-3/4 in × 1-1/2 in.
PRICE
$4,999.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 77-1/4 in |
| Width | 43-7/8 in |
| Height | 48-3/4 in |
| Weight Capacity | 1000 lbs |
| Weight | 126 lbs |
| Platform Width | 32 in |
| Readability | 0.2 lb, 0.1 kg |
| Display Digit Height | 3/8 |
| Pan/Platform Size | 32" x 40" |
| Platform Length | 40 in |
| Unit of Measurement | lb, kg |
Product Details
| Assembly Required | Yes |
| Type | Wheelchair Scale |
| Display | LCD |
| Color | White |
| Power Supply | 240VAdapter(Included)Batteries(NotIncluded) |
| Wheels | Yes |
| Operating Temperature | 50° - 95° F / 10° to 35° C |
| Interface | EMR Connectivity |
| Package Quantity | 1 |
| Manufacturers Part Number | 2620KL |
| Brand | Health O Meter |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | MET, ADA Compliant |