Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rice Lake

Model # :WBB2381014

MPN #: 161784

Rice Lake 650-10-1 Digital Neonatal Dual Range Scale, 0-10 lb x 0.05 oz / 10-33 lb x 0.1 oz

Product Description
The 650-10-1 neonatal baby scale precisely weighs even the most active babies up to 33 pounds. Motiontrap™ movement compensation technology compensates for involuntary movements and provides a stable, accurate weight reading. Enhanced precision is essential especially when weighing premature infants. The 650-10-1 provides these precise weighments from zero to 10 pounds with accuracy within 0.05 ounces. A two-sided removable tray keeps babies safe and a built-in measuring tape ensures quick and easy measurements.

Features:
  • Large, easy-to-read, 0.75-in LCD display Dual-range capacity for increased precision from 0-10 lb
  • Lb or kg locking capability
  • Automatic shut-off for long battery life
  • Motiontrap™ movement compensation technology
  • Built-in measuring tape 0 - 23.5 in x 0.125 in (0-60 cm x 0.25 cm)
PRICE
$1,809.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width19 in
Height6-3/4 in
Weight Capacity0-10 / 10-33 lbs
Weight25 lbs
Readability1 / 2 g
Display Digit Height3/4" (1.9mm)
Unit of Measurementlb, kg
Pan/Platform Size17" x 24"
Height RodN

Product Details

DisplayLCD
Power Supply12 VDC by 6 AA Lithium Batteries (Included), AC Adapter (Not Included)
WheelsN
Operating Temperature50° - 95° F / 14° - 35° C
Manufacturers Part Number161784
BrandRice Lake
TypeBaby Scale
Measurement Range0" - 22-1/2" (0-57cm)
ColorWhite
Graduation1/8"
HandpostN
Package Quantity1
DescriptionDigital Dual Range Neonatal Scale
Legal for TradeNo

Warranty

Warranty2 yr

Compliance & Certifications

Certificationsc-Met, E113986