Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3134964

MPN #: BC-2436-TL

Little Giant® Dual Sided Bin Transport Cart, 1200 lb. Capacity, 36"L x 24"W Deck, Gray

Product Description
This dual-sided bin transport cart allows you to organize, store, and transport your small parts with one efficient cart. Dual-sided centre welded louvered panels allow you to securely hang your polypropylene bins in any combination with easy access to either side.

Features:
  • 12 gauge shelves
  • 1-1/2" retaining lips
  • Double-sided centre welded louvered panels
  • Overall height: 34"
  • Two rigid and two swivel casters with total lock brakes
  • 5" non-marking polyurethane wheels
  • Powder coated gray finish
  • All-welded construction
  • Bins not included


PRICE
$909.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width24 in
Height34 in
Weight Capacity1200 lbs
Weight71 lbs
Wheel Diameter5
Gauge12

Product Details

Assembly RequiredNo
TypeBin Cart
ColorGray
Wheel TypePolyurethane
Number of Bins0
MaterialSteel
DescriptionBin Cart
Package Quantity1
Manufacturers Part NumberBC-2436-TL
BrandLittle Giant

Warranty

Warranty1 Year Limited