Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3220841

MPN #: 53658

New Age Industrial Heavy Duty Aluminum Lug Dolly/Bin Cart, 450 lb. Capacity, 51"L x 24"W x 32-3/4"H

Product Description
Enhance your bulk material handling with the New Age Industrial 53658 3-Tier Triple-Wide Heavy Duty Aluminum Lug Dolly / Bin Cart. This high-capacity cart is designed to hold 9 standard lug tubs (arranged 3 lugs wide by 3 lugs high), making it an excellent solution for large-volume operations in bakeries, meat processing, and food prep. Its all-welded aluminum construction provides superior durability. The cart features a welded round, V-shaped ergonomic handle for comfortable and easy maneuvering. With a robust 450 lb. weight capacity and 14-3/4" spacing between tiers, this cart is built for heavy-duty daily use. It accepts standard lug tubs (approximately 25"L x 8-3/4"H x 16"W), which are Not Included. Proudly Made in the USA.

Key Features & Benefits:
  • Increased Efficiency: Haul and store more lug tubs and product per trip, reducing labor costs and improving workflow
  • Hygienic Design: Heavy duty, open base and smooth surfaces prevent dirt and bacteria buildup, ensuring a clean workspace
  • Efficient Storage: Utilize the undercarriage to store empty totes, maximizing space efficiency. Cross stacking is optional on the top tier of lug storage tubs
  • Bin Color Family & Material: (Gray, Food Approved Molded Polyethylene Lug Tub Bins Model #RGY16825 & Lids 0361 are NOT Included, Sold Separately)
  • Bin Quantity (Bin Size): (9) Lug Tubs Bins or Totes Size 25"L x 8.75"H x 16"W (NOT Included, Sold Separately)
  • (2) Platform Plate Type Rigid (Polyolefin Hub, Polyurethane Tread) & (2) Platform Plate Type Swivel (Polyolefin Hub, Polyurethane Tread)
  • 5-Year Guarantee Against Workmanship & Material Defects & Lifetime Guarantee Against Rust & Corrosion
  • Color: Silvery White/Dull Gray
  • 9 Bin (Sold Separately)
Our Lug & Store Carts offer a perfect blend of functionality and durability. The sturdy framework evenly distributes weight, preventing tipping and ensuring secure transport. The carts are easy to clean and maintain, saving you valuable time and resources.

PRICE
$1,225.00

1
1
Ships in 26 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51 in
Width24 in
Height32-3/4 in
Weight Capacity450 lbs
Weight51 lbs

Product Details

Assembly RequiredNo
TypeCart Only
ColorSilver
Number of Levels3
Casters2 Rigid, 2 Swivel
Number of Bins9
Style3 High
MaterialAluminum
Package Quantity1
Manufacturers Part Number53658
BrandNew Age Industrial

Warranty

Warranty5