Little Giant Sloped Shelf Bin Cart 6BC-3036-6PY Dual Sided - 36"L x 30"W x 66"H
Write a Review
|
Questions & Answers (0)
Product Description
Store, organize and transport your bins (not included) with this dualsided bin transport cart. Heavy-duty, all-welded construction. The 14 gauge solid steel shelves with 1-1/2" retaining lips are sloped at a 15° angle. The shelves are 35-1/2" wide and will accommodate bins up to 11-7/8" deep and 8" high. Shelf clearance is 8-1/4". 6 shelves on each side for a combined total of 12 shelves. 2 swivel, 2 rigid 6" non-marking polyurethane casters.
PRICE
$1,549.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 30 in |
| Height | 66 in |
| Weight | 367 lbs |
| Wheel Diameter | 6" |
Product Details
| Assembly Required | No |
| Type | Rack only w/o Bins |
| Shelf Type | 1-1/2" Retaining Lip on Front Edge |
| Color | Gray |
| Casters | Non-Marking Polyurethane |
| Number of Bins | 0 |
| Style | Mobile Double Sided Foor Rack |
| Number of Shelves | 12 |
| Material | Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | 6BC-3036-6PY |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |