Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB493573PM

Global Industrial™ 30-50" Plasma Screen Mount, Black

Product Description
The VESA mount accommodates any flat panel monitor or plasma from 30" to 50" and easily installs it on Global Industrial™ workbench upright with the included bracket. The mount permits the monitor to tilt up 15° and down 5° easily and without tools to provide optimal viewing. It locks in place with a thumbscrew. Also, the mount permits up to 12" of vertical adjustment after the monitor is mounted. The monitor wall plate hooks onto the mount for easy installation. The bracket for upright measures 5"W x 4-1/2"H with 1-1/4" U champ channel width. The upright is UL listed.

PRICE
$119.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Assembly RequiredYes
Style30"-50" Plasma Screen Mount
TypeMonitor Mount
MaterialSteel
ColorBlack
Manufacturers Part Number493573PM
BrandGlobal Industrial