Allegro Industries® 12" Dia. Duct to Duct Connector
Write a Review
|
Questions & Answers (0)
Product Description
This product allows safe connection of additional ducting for remote locations. The connector is constructed of galvanized steel with a raised lip to hold ducting in place. The product has a limited warranty of 1 year.
PRICE
$69.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 16 in |
| Height | 13 in |
| Weight | 3 lbs |
| Duct Size | 12 in |
| Diameter | 12 in |
Product Details
| Material | Galvanized Steel |
| Color | Mill Finish |
| Manufacturers Part Number | 9550-01 |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |