Duluth Forge 18" Vent Free Indoor Natural Gas Log Set w/ Remote Control, 30000 BTU, Stacked Red Oak
Write a Review
|
Questions & Answers (0)
Product Description
The Stacked Red Oak Ventless Log Set by Duluth Forge features a traditional and classic style focusing on the look of Oak logs with charring to provide a realistic full log look. During the burn season and in the off season, the log set is an attractive accent to your room. It's been carefully hand crafted to give you the look and feel of a real wood-burning fire. The Stacked Red Oak Log Set features 30,000 BTU heats up to 1,100 sq. ft. and a Thermostatic Remote Control for customizable settings. 1 Unit operates off Natural Gas. It's the perfect log set for creating that great classical ambience for your home. The quality and efficiency of Vent Free Heating provides savings on your heating bill in addition to enhancing your home and hearth.
PRICE
$429.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-1/2 in |
| Width | 13 in |
| Height | 12-1/2 in |
| Weight | 46 lbs |
Product Details
| Type | Vent Free Gas Log Set |
| Color | Stacked Red Oak |
| Manufacturers Part Number | DLS-N18R-2 |
| BTU | 30000 BTU |
| Brand | Duluth Forge |