Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Duluth Forge

Model # :WBB3220545

MPN #: DLS-L24R-2

Duluth Forge 24" Vent Free Indoor Propane Gas Log Set with Remote Control, 33000 BTU, Stacked Oak

Product Description
With the Duluth Forge Berkshire Stack Oak, you can enjoy a set of quality Ventless Gas Logs. Get a realistic looking fireplace without the mess of chopping or hauling wood and add that warm elegant touch to your home. The intricate detailing on each of the highly detailed ceramic logs will bring your hearth to life. Our design team started with real logs to create a log set that gives the feel of a mature fire focusing on the bark and charring elements to provide an outstandingly detailed look to create a log set that looks as good without flames in the warmer months as it does when burning. Enjoy Thermostatic Remote Control, 33,000 BTU Heats up to 1,300 sq. ft. and the overall savings to your heating bill provided by Vent Free Heating. 1 Unit operates off Liquid Propane.

PRICE
$479.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width12 in
Height11 in
Weight52 lbs

Product Details

TypeVent Free Gas Log Set
ColorStacked Oak
Manufacturers Part NumberDLS-L24R-2
BTU33000 BTU
BrandDuluth Forge