Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
SPC Industrial

Model # :WB653297

MPN #: PT2448

SPC Industrial™ Mobile Dunnage-Rack™, 48"W x 24"D x 9"H, Black

Product Description
SPC INDUSTRIAL
Mobile Dunnage-Rack

The biggest mobile dunnage racks on the market. Ideal for routine jobs and eliminates need for fork trucks. Heavy-duty steel reinforced chassis with powder coat finish. Smooth plastic top panel is easy-to-clean for low maintenance. 9-5/8"H deck height. 4" diameter non-marring polyurethane swivel casters for easy mobility, half with brakes. Lateral channel reinforcements provide added strength and rigidity. Shipped Assembled.

PRICE
$419.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height10 in
Weight Capacity1500 lbs

Product Details

Assembly RequiredYes
Mobile or StationaryMobile
MaterialStructural Plastic
DescriptionStructural Plastic Mobile Dunnage Rack
ColorBlack
Manufacturers Part NumberPT2448
Wheel Type4" Dia. Non-marring polyurathane swivel casters
BrandSPC Industrial