Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Daylight

Model # :WBB3194804

MPN #: UN1550

Daylight DuoPro™ LED Table Lamp, Pivoting Head Joint, 13W, White

Product Description
Double your light and eliminate shadows with the DuoLamp Table. Whether you're sewing, crafting, painting or reading, enjoy a fantastic quality of light and accurate colour matching due to DuoLamp's 56 high quality LEDS. The brightness of each shade can be adjusted independently of the other using the convenient touch switch dimmer. Easy to move around the house or take with you when travelling. Warranty now extended to three years! Product registration within 30 days of purchase is required for third year warranty extension.

Features:
  • Bright, flexible and easy to operate task lamp
  • Double shade increases your illuminated work surface
  • High quality daylight LEDs and 95+ CRI so you can see detail and colors accurately
  • Anti-glare shade with touch switch dimmer and 4 brightness levels
  • Pivoting head joint and soft touch flexible arm directs light where you need it


PRICE
$82.99

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length59-1/8
Number of LED Bulbs56 lbs

Product Details

Assembly RequiredNo
Lamp IncludedYes
Color Temperature6000 K
ColorWhite
CRI95+
Mounting LocationTable
Wattage13 W
MaterialPlastic
DescriptionTable Lamp
Package Quantity1
Manufacturers Part NumberUN1550
Bulb TypeLED
Base TypeRound Metal Base
Lumens980
BrandDaylight

Warranty

Warranty3 yr