Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brownline

Model # :WBB1599806

MPN #: CB1262VBLK

Brownline® DuraFlex 14-Month Planner, 11 x 8.5, Black, Dec 2025 to Jan 2027

Product Description
Heavy-duty, textured poly cover. Ruled daily blocks for precise notations plus countdown of days passed and days to come. Convenient quarterly planners for current and following year. Tear-off corners.

Features:
  • Size: 8-1/2" x 11"
  • Page Color/Theme: Gray/Burgundy
  • Appointment Ruling: None
  • Calendar Term: 14-Month (Dec.-Jan.)
  • Page Format: One Month per Two-Page Spread
  • Binding Type: Twin-Wire
  • Cover Material: Textured Poly


Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$13.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-1/2 in
Height11 in

Product Details

TypePlanner/Organizer
ColorBlack
Calendar Term14 Month
Month TermDec.-Jan.
Page Format1 Month Per 2 Page
Calendar TypeDates Only
DescriptionDuraFlex 14-Month Planner
Date FormatMonthly
Package Quantity1
Manufacturers Part NumberCB1262VBLK
Cover MaterialTextured Poly
BrandBrownline