Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




At-A-Glance

Model # :WBB1601649

MPN #: 7085505

AT-A-GLANCE® Weekly Planner Ruled for Open Scheduling, 8.75 x 6.75, 12-Month (Jan to Dec): 2026

Product Description
Ruled for filling in your own appointment times or notes. Features a special 12-month planning section.

Features:
  • Size: 6-7/8" x 8-3/4"
  • Page Color/Theme: White
  • Appointment Ruling: Open Scheduling
  • Page Format: One Week per Two-Page Spread
  • Wirebound
  • Cover Material: Simulated Leather



PRICE
$38.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-7/8 in
Height8-3/4 in

Product Details

TypePlanner/Organizer
ColorBlack
Calendar Term12 Month
Month TermJan.-Dec.
Page Format1 Week Per 2 Page
Calendar TypeDates Only
DescriptionRecycled Weekly Appointment Book
Date FormatWeekly
Package Quantity1
Manufacturers Part Number7085505
Cover MaterialSimulated Leather
BrandAt-A-Glance