Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Regency

Model # :WBB3219175

MPN #: DUR001BR

Regency® DuraForce Big & Tall Ergonomic Executive Office Chair w/ High Back & Fixed Arms, Brown

Product Description
Luxury and comfort rolled into one with the brand new DuraForce Big & Tall Executive Swivel Chair! DuraForce is designed to provide the utmost comfort while remaining stylish. The gorgeous faux leather is breathable, making this chair ideal to sit in for long periods of time. Padded Arms are designed with curve and comfort. DuraForce features a contoured back and tufted sides that allow for the most comfortable sit. It almost feels like a hug! The seat cushion has extra dense foam support for all day comfort. And Rigorously tested to ensure it's capable of handling 60% more weight than the standard office chair. Fully capable of supporting 400 lbs. and the large seat cushion provides ample room ensuring a comfortable fit.

Features:
  • Built Tough: The DuraForce Big and Tall chair is made for durability, supporting up to 400 lbs. with a rock-solid steel base and extra-durable casters for smooth, stable movement. You'll never have to worry about strength or stability
  • Comfort You Can Feel: With its 20% larger seat and multi-layer foam, this chair is all about comfort, even during those long workdays. The contoured back feels like a gentle hug, making it perfect for all-day support
  • Personalized for You: You can adjust the headrest, enjoy the soft, cushioned armrests, and get extra lumbar support right where you need it. This chair adjusts to you, not the other way around
  • Designed for Function: The sleek faux leather and expert stitching make this chair as stylish as it is functional. It's perfect for your office, giving you both a professional look and the comfort you deserve
  • Commercial Grade Big and Tall Office Chair and ANSI/BIFMA certified assuring quality


PRICE
$395.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28 in
Depth28 in
Height47 - 51 in
Weight Capacity400 lbs
Seat Width23 in
Seat Depth20-1/2 in
Seat Height21 - 25 in
Min Seat Height21 in
Max Seat Height25 in
Base5-Star Base
Min Back Height47 in
Max Back Height51 in
Back Width23 in
Back Height24 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
AntimicrobialNo
Arm TypeFixed
Manufacturers Part NumberDUR001BR
CollectionDuraForce
BrandRegency
TypeBig & Tall Chair
ColorBrown
SeriesDuraForce
CastersYes
Number of Seats1
Seat Color FamilyBrown
Package Quantity1
DescriptionBig & Tall Ergonomic Executive Office Chair
Frame MaterialMetal/Plastic
Back TypeHigh Back
Seat MaterialVinyl

Warranty

Warranty5 Years on Chair Base & Frame, 2 Years on Chair Mechanisms & Upholstery yr

Compliance & Certifications

CertificationsBIFMA
CAL 117 CertifiedYes