Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fancort

Model # :WBB774820

MPN #: 76-14-4CP

Fancort Karry-All Model 76 Adjustable Conductive Small PCB Rack, 15"W x 13-1/4"D x 4"H

Product Description
The Fancort Karry-All Model 76 Adjustable Conductive PCB Rack is an adjustable rack that hold boards securely on two opposite sides for maximum protection during transport and storage, either horizontally or vertically. Three different models of Karry-Alls are featured, each with a different injection-molded card guide to handle small, medium, large, very large, and hard-to-hold boards. All the card guides are molded in tough, reinforced conductive material that meets Mil Spec #B-81705-B for static discharge. The standard Karry-Alls can tolerate solvents and temperatures to 185°F. They are very easy to set up with rigid tubular aluminum extrusions and non-rotating nuts with large conductive plastic thumbscrews that lock into the extrusions.

Features

  • 39 numbered slots measure 0.135" W x 0.135" D on a 0.260" pitch
  • Easy board insertion with offset ribs
  • Standard card guides are 4" deep; optional 8" deep guides
  • Optional leg brackets for horizontal storage of 4" deep model only; P/N KAL-1;
  • Optional carrying handle, P/N KAH-2


PRICE
$99.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth13-1/4 in
Height4 in
Weight2 lbs
Board Capacity Width14 in
Board Capacity Depth6 in
Pitch0.260 in
Slot Size Pitch (W x D)0.135 x 0.135 in

Product Details

Assembly RequiredYes
TypeKarry-All Model 76 Rack
ColorBlack
Temperature Tolerance185°F
Capacity39 Slots
MaterialAluminum & Plastic
Package Quantity1
Manufacturers Part Number76-14-4CP
BrandFancort