UltraSite® Kensington 72" Vertical Slat Bench, Backless, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Kensington Series Bench features rolled vertical slats on both the top and bottom for soft lines and sleek look. This bench is 6-ft long and has a bolt together design. Powder coated finish and all MIG welded. Unit is surface mounted and includes all stainless steel hardware.
PRICE
$2,849.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 15 in |
| Height | 18-1/2 in |
| Weight | 140 lbs |
Product Details
| Type | Flat Bench |
| Frame Color Family | Black |
| Color | Black |
| Finish Type | Thermoplastic |
| Material | Steel Slat |
| Frame Material | Steel |
| Manufacturers Part Number | 44SM-S6 |
| Mounting Style | Surface |
| Collection | Kensington |
| Brand | UltraSite |
Warranty
| Warranty | 1 Year yr |