Dust Collector Filter For Mr-50 Steam Vacuum - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Filter for steam vacuum. Sold in package quantities.
PRICE
$12.60 Sold in packages of 2 / $6.30 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 3 in |
| Height | 3 in |
Product Details
| Material | Cotton/Plastic |
| Package Quantity | 2 |
| Description | Dust Collector Filter |
| Color | White |
| Manufacturers Part Number | FILTER |
| For Use With | Vapamore |
| Brand | Vapamore |