Genuine Joe Dust Mop, w/ Handle, 24" Frame, 60" Handle, GJO54101
Write a Review
|
Questions & Answers (0)
Product Description
Complete mop with frame, handle and dust mop delivers maneuverability. 360-degree swivel frame swings at all angles to provide the most versatile, efficient dust-control tool. Mophead frame is chrome-plated to resist rust and is reinforced with 1/4" steel rod crossbars for maximum strength. Absorbent, natural cotton yarn mop is designed for damp mopping and scrubbing efficiency and is made with a high percentage of recycled material. Lightweight handle measures 15/16" x 60" and is made of natural wood. Refillable.
PRICE
$60.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 5-1/2 in |
| Height | 4-1/2 in |
| Handle Length | 60" |
Product Details
| Material | Wood |
| Package Quantity | 1 |
| Manufacturers Part Number | GJO54101 |
| Brand | Genuine Joe |