O-Cedar Commercial 60" Snap-On Dust Mop Frame, 12/Case - 96160
5" frames are constructed of 1/4'' steel rods; resist rusting; janitorial grade. Perfect for gyms, halls, and large floors.
O-Cedar Commercial 60" Snap-On Dust Mop Frame, 12/Case - 96160 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$252.00 Sold in packages of 12 / $21.00 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 5 in |
| Weight | 3 lbs |
Product Details
| Material | Metal |
| Package Quantity | 12 |
| Manufacturers Part Number | 96160 |
| For Use With | Snap-On Dust Mop Handles 96163, 96162, 96161 |
| Brand | O-Cedar Commercial |