Genuine Joe Dust Pan, Heavy-Duty, 12", Black, GJO02406
|
Questions & Answers (0)
Product Description
Heavy-duty plastic dust pan is commercial quality for years of service. Includes molded ridges for broom and counter brush cleaning. Fine edges for maximum pickup. Has handle hanging hole for convenient hanging.
PRICE
$4.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 2-13/16 in |
Product Details
| Type | Handheld/No Lid |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | GJO02406 |
| Brand | Genuine Joe |