LPD Trade Anti-Static Shovel, Black, 270 x 338 x 1321mm - C15103
Write a Review
|
Questions & Answers (0)
Product Description
LPD Trade offers a quality line of ESD tools like spatulas, scrapers, scoops and shovels for hazardous environment including ATEX industry. All made of high quality conductive polypropylene.
ESD Anti Static Shovel 270 x 340 x 1330mm. ESD Anti Static Safety Tool ATEX non Sparking no beryllium nor copper.
Warning: Since LPD Trade products are made of conductive material, do not use those items close to live currency/wire so you will not get electrified.
ESD Anti Static Shovel 270 x 340 x 1330mm. ESD Anti Static Safety Tool ATEX non Sparking no beryllium nor copper.
Warning: Since LPD Trade products are made of conductive material, do not use those items close to live currency/wire so you will not get electrified.
PRICE
$239.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52 yd |
| Width | 13-1/3 in |
| Height | 52 in |
| Weight | 4 lbs |
Product Details
| Type | Shovel |
| Material | Polypropylene |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | C15103 |
| Brand | LPD Trade |