Dustless Technologies Slurry Drum Vacuum W/Hose, Top Only, 55 Gallon Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Dustless® 55 gallon slurry vacuum cleaner offers unmatched water lifting power in a drum head vacuum with a 25'L x 1-1/2' diameter hose. This vacuum top easily fits on standard 55 gallon drums (not included). Slurry vacuum uses a 25'L hose, with the vacuum/drum at truck bed height. Vacuum also runs off of the same small generator used with a lot of other equipment. 120V, 13 amps and 1,500 watt operation. 124" water lift at 114 CFM. Includes a 25'L x 1-1/2' diameter hose.
**Note: This item is only intended for wet lifting, not applicable for dry use**
PRICE
$1,969.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 26 in |
| Height | 21 in |
| Weight | 60 lbs |
| Water Lift | 124 in |
| Hose Diameter | 1-1/2 in |
| Hose Length | 25 ft |
Product Details
| Type | Slurry Drum Vacuum with Hose |
| CFM | 114 CFM |
| Type of Power | Corded |
| Color | Black |
| Amperage | 13 A |
| Filter Type | Foam |
| Automatic Shut Off | No |
| Capacity | 55 gal |
| Wattage | 1500 W |
| Voltage | 120 V |
| Material | Steel |
| Description | Vacuum |
| Manufacturers Part Number | H0901 |
| Brand | Dustless Technologies |