Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Delfin Industrial

Model # :WBB2680235

MPN #: MISTRAL 301 BL D2

Delfin HEPA Vacuum - 4 Gallon 1.5 HP

Product Description
The Mistral 301 BL D2 industrial vacuum cleaner is NRTL certified for clenain in Class II, Division 2, Groups F & G environments. One-of-a-kind in its sector. A compact industrial vacuum system that successfully combines the robustness, power and filtration efficiency needed from an industrial vacuum.
Features:
  • Compact and portable
  • Constructed with powder coated steel
  • Spark-free brushless motor (up to 10,000 hour life expectancy)
  • Bonding and grounding
  • Tangential inlet with cyclone filter protecor
  • Removeable stainless steel collection tank
  • Polyester Antistatic, Class M cartridge filter
  • HEPA, H14 cartridge filter included
  • DUSTOP reverse pulse cleaning system
  • Performance indicator light
PRICE
$8,699.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width18 in
Height34 in
Weight55 lbs
Water Lift90.6 in
Cord Length30'
Inlet Size50mm in

Product Details

Wattage172.5 W
FiltrationHEPA
MaterialSteel
Manufacturers Part NumberMISTRAL 301 BL D2
Tank MaterialSteel
BrandDelfin Industrial
TypeExplosion Proof HEPA Vacuum
CFM121.8 CFM
Horsepower1.5 HP
Type of PowerSingle Phase
ColorWhite
Motor Amps9.6 A
StyleCanister
Capacity4 gal
Voltage115 V
Decibels78 dB

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL, NRTL, CSA