Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Delfin Industrial

Model # :WBB2680256

MPN #: DM 1 BL D2

Delfin HEPA Vacuum - 26.4 Gallon 1.5 HP

Product Description
DM 1 BL D2, Class II Division 2, 115V single phase, certified vacuum cleaner ideal for suction of large quantities of dusts and solids. Powerful brushless motor with long lifetime, no maintenance motor.
Features:
  • Stainless Steel Canister as standard
  • Compact and Mobile Design
  • Solid Steel Chassis with Sound Absorbing Material for Motor Protection
  • Integrated Filter Cleaning System
  • Pressure Guage to Detect Filter Clogging
  • Polyester Star filter, antisttatic, class M, with additional HEPA H14 included
PRICE
$11,499.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 in
Width31 in
Height70 in
Weight143 lbs
Water Lift90.6 in
Cord Length30'
Inlet Size80mm in

Product Details

Wattage172.5 W
FiltrationHEPA
MaterialSteel
Manufacturers Part NumberDM 1 BL D2
Tank MaterialSteel
BrandDelfin Industrial
TypeExplosion Proof HEPA Vacuum
CFM121.8 CFM
Horsepower1.5 HP
Type of PowerSingle Phase
ColorGray
Motor Amps9.6 A
StyleCanister
Capacity26-2/5 gal
Voltage115 V
Decibels78 dB

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL, NRTL, CSA