Verbatim® DVD-R, 95101, 16X Speed, 4.7GB, For Recoreders/Drives, Branded, 50/Pk
Write a Review
|
Questions & Answers (0)
Product Description
Branded DVD-R offers 4.7GB or 120 minutes of write-once storage capacity, superior recording quality, and compatibility with 1X to 16X DVD-R writers. DVD-R allows you to record a complete 4.7GB/120 minute disc in approximately 5 minutes. Recognized as the choice of professional users, DVD-R offers the optimal "Advanced Azo" recording dye, which provides the highest level of read/write performance, reliability, and archival life. DVD-R media is compatible with 16X DVD-R drives. Read compatible with most DVD-ROM drives and DVD video players.
PRICE
$31.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Storage Capacity | 4.7 GB |
| Style | DVD-R |
| Max Recording Time | 2 Hour |
| Type | Recordable Media |
| Package Quantity | 50 Pack |
| Description | DVD Recordable Media |
| Color | Silver |
| Manufacturers Part Number | 95101 |
| Max Writing Speed | 16x |
| Media Format | DVD-R |
| Brand | Verbatim |
Warranty
| Warranty | Lifetime |