Verbatim® DVD+RW, 94839, 1X-4X Speed, 4.7GB, Branded, 10/Pk
Write a Review
|
Questions & Answers (0)
Product Description
Branded DVD+RW features 4.7GB capacity and 1X to 4X recording speed and comes in jewel cases. Compatible with 4X speed DVD+RW writers. Super Eutectic Recording Layer optimizes read/write performance and durability. Superior Archival Life.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$24.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Storage Capacity | 4.7 GB |
| Style | DVD+RW |
| Max Recording Time | 2 Hour |
| Type | Recordable Media |
| Package Quantity | 10 Pack |
| Description | DVD Rewritable Media |
| Color | Silver |
| Manufacturers Part Number | 94839 |
| Max Writing Speed | 4x |
| Media Format | DVD+RW |
| Brand | Verbatim |
Warranty
| Warranty | Lifetime |