Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Summit Appliance

Model # :WBB1926532

MPN #: DW18SS4ADA

Summit-Energy Star Dishwasher, Stainless Steel, 115V

Product Description
Summit Energy Star Dishwasher

Summit's European line of slim-fitting Energy Star qualified dishwashers offers the perfect finish for modern kitchens.

At just under 18" wide, this model is ideal for space-challenged homes and apartments looking for maximum efficiency in a slim fit. The Energy Star qualified performance ensures annual savings on electricity and water use, while special sound absorbing construction ensures a quiet performance. Stainless steel wrapped door with a sleek professional handle to suit any modern kitchen setting. The height can be adjusted to best suit your counter design.

Inside, the stainless steel interior accepts up to eight place settings to best meet your daily cleaning needs. The slide-out upper rack is best suited for cups and other lighter items, with folding tines that make it easy to load. The lower rack is ideal for plates, pots, and other heavier soiled items. A removable cutlery basket makes it easy to keep your utensils together for quicker storage after a wash.

Four wash settings let you program the best care for each type of load, with specialized settings for delicate china and crystal and heavier pots and pans. A quick wash option lets you clean small loads in just 34 minutes. The digital control panel is easy to operate, with LED readouts to indicate time remaining, salt levels, and when a rinse aid refill is needed.

With its convenient sizing, energy efficiency, and versatile design, this unit is the ideal dishwasher for smaller kitchens and is ADA compliant

Features:
  • Energy Star qualified performance to save on electricity and water usage
  • Stainless steel door complete with sleek horizontal handle
  • Just under 18" wide for an easy fit in space-challenged kitchens
  • Advanced sound absorption technology for quiet operation
  • Four wash settings ensure the proper treatment for every serving material
  • Noise : 49.0 dBA
  • Comes with Leveling Legs


PRICE
$1,409.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-3/4 in
Depth22-5/8 in
Height32-1/4 in
Weight95 lbs
Interior Height24 in
Rack/Basket Size-
Depth With Door at 90°45-1/2 in
Interior Width15-1/4 in

Product Details

Number of Racks2
MaterialStainless Steel
Manufacturers Part NumberDW18SS4ADA
BrandSummit Appliance
US Electrical SafetyYes
Energy Usage220.0 kWh/year
Amperage12 A
Hertz60 Hz
Temperature Range160 Wash-140 Rinse °F
Capacity8 Standard Place Settings
Door MaterialStainless Steel
Voltage115 V
Cycle Time58 Minute sec
Description18" Wide Dishwasher
Watts- W

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL; UL-C
Canadian Electrical SafetyYes
Energy Star CertifiedYes