Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Danby

Model # :WBB3133768

MPN #: DDW631SDB

Danby® Countertop Dishwasher, 6 Place Settings, 120V, Silver

Product Description
Leave the dirty dishes up to Danby's ENERGY STAR® rated counter-top dishwasher, ideal for small space living in a condo or apartment. This unit utilizes just 3.1 gallons (11.7 L) of water for a normal cycle. Choose between eight different wash cycles, heavy, normal, baby care, ECO, glass, speed, rinse, and mini party. Enjoy quick and straightforward installation with the quick connect feature compatible with most faucets. Keeping the appliance clean is a breeze due to its durable stainless-steel interior. There is an auto detergent and rinse agent dispenser for your convenience, and this chic dishwashing unit fits under just about any cabinet.

Features:
  • Compact space saving countertop dishwasher with a quick connect feature compatible with most faucets. Fits under most cabinets
  • 6 place setting capacity with silverware basket
  • Energy star® compliant and low water consumption up to 3.1 gallons of water (11.7L) per wash to help save you money
  • 8 wash cycles – heavy, normal, baby care, ECO, glass, speed, rinse, and mini party
  • Durable stainless-steel interior
  • Display timer-counts down to end of cycle plus, delay start option by 2, 4, 6 or 8 hours
  • New and improved spray arm and filter gets dishes cleaner
  • Designed to operate at 54 decibels, less noise than a normal conversation
  • Electronic controls with LED display
  • 12-month warranty on parts and labor with in-home service


PRICE
$475.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/3 in
Width21-3/5 in
Depth17-1/3 in
Height19-2/3 in
Weight44.1 lbs

Product Details

Temperature Range104 / 122 / 140/ 158 °F
Capacity6 place settings
Voltage120 V
MaterialMetal
Watts600 W
Manufacturers Part NumberDDW631SDB
BrandDanby

Warranty

Warranty1 yr

Compliance & Certifications

Energy Star CertifiedYes
CertificationsCSA Listed