Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jet-Tech

Model # :WBB217781

MPN #: 737E

Jet-Tech 737E, Undercounter Dish Washer, High Temperature, 208V

Product Description
Jet-Tech 737E, Undercounter Dishwasher, High Temperature

Deluxe undercounter style dishwasher comes with high temperature sanitizing. Thirty racks per hour capacity. Double wall construction with insulated top and side panels. Deep drawn inner tank with stainless steel interior and exterior. Built-in booster for rinsewith an electronic digital display thermometer. Equipped with drain, rinse and detergent pumps. Energy Star#174; RatedIncludes: 2 standard racks

FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US

PRICE
$7,699.00

1
1
Free Shipping Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-3/4 in
Width23-1/2 in
Height33-1/2 in
Weight165 lbs
Rack/Basket Size20" x 20"

Product Details

Amperage22.12 A
Temperature Range186 Wash-194 Rinse °F
Capacity30 Racks/Hour
Voltage208 V
Cycle Time2, 3 and 4 Minutes sec
MaterialStainless Steel
DescriptionUnder Counter Dishwasher
Watts4.6 W
Manufacturers Part Number737E
BrandJet-Tech

Warranty

Warranty1 Year Limited

Compliance & Certifications

Energy Star CertifiedYes
CertificationscULuc, CE