Campbell Hausfeld® VT6395, 3.7HP, Single-Stage Comp, 60 Gal, Vert., 135 PSI, 10.2CFM, 1PH 230V
The Campbell Hausfeld 60-gallon, 3.7 hp, vertical air compressor (VT6395) is ideal for a small shop, automotive enthusiast or serious DIY user. This compressor has high air flow of 10.2 CFM @ 90 PSI to power a wide variety of air tools for grinding, sanding or painting. The heavy-duty, cast-iron, two-cylinder pump is oil lubricated for a long life. The durable, 60-gallon, ASME-certified tank is a vertical design for space saving in the shop or garage. Finish your projects faster and easier with Campbell Hausfeld - The Air Power Expert.
Campbell Hausfeld® VT6395, 3.7HP, Single-Stage Comp, 60 Gal, Vert., 135 PSI, 10.2CFM, 1PH 230V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,175.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29 in |
| Width | 33 in |
| Height | 74 in |
| Weight | 255 lbs |
| Tank Size | 60 gal |
| Tank Outlet | 1/4" |
Product Details
| Oil Type | Oil Lubricated |
| Air Dryer | No |
| Oil System | Splash Lubricated |
| Pump Drive | Belt Drive |
| Pump Material | Cast Iron |
| Tank Drain Valve | Manual |
| Max PSI | 135 psi |
| Phase | 1 |
| Tank Orientation | Vertical |
| Oil Sight Glass | No |
| Manufacturers Part Number | VT6395 |
| Pump Type | Single-Stage |
| Low Oil Shutoff | No |
| Brand | Campbell Hausfeld |
| Type | Single-Stage |
| CFM | 10.2 CFM |
| Horsepower | 3.7 HP |
| Color | Black |
| After Cooler | No |
| Voltage | 230 V |
| Air Filter | No |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA Safety Listing, ETL Safety |