Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3169109

MPN #: DXS2SM13L

Ingersoll Rand® DXS2™ Metric Deep Impact Socket, 13mm Drive, Black

Product Description
Never lose power from worn sockets and square drive anvils with Drive Xchange System™ Sockets.

Enjoy easier access into tight spaces with up to 3/4" shorter tool length when used with Ingersoll Rand® DXS® Impact Wrenches. DXS® direct drive sockets fit tighter and have more load bearing surface compared to traditional square drives to deliver up to 15% better torque transfer and 20% longer wear life.

Features:
  • Ball nose retention pin for quick, tool-free installation and removal.
  • High visibility laser etched markings to easily identify the size you need
  • Relieved 6 Point Hex corners help reduce fastener rounding
  • Sets include EVA foam shadow board organizer for storage
  • For use with DXS2™ drive impact tools
  • Backed by a lifetime limited warranty for peace of mind with proven reliability
  • Made from chrome molybdenum (CR-MO) alloy steel for exceptional strength and durability
  • Manganese phosphate finish to resist corrosion
  • Meets or exceeds ASME specifications
  • Square retention pin conversion kit available for secure connection


PRICE
$14.25

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13/16
Socket Depth StyleDeep
Size13 mm
Drive Size13 mm in

Product Details

TypeImpact Socket
Measuring SystemMetric (MM)
Number of Pieces1
ColorBlack
For Use WithAll Ingersoll Rand DXS2 drive Impacts.
Socket/Wrench Points6
Impact ApprovedYes
Package Quantity1
Manufacturers Part NumberDXS2SM13L
BrandIngersoll Rand