Floor Stripper, 5 Gallon Pail
Write a Review
|
Questions & Answers (0)
Product Description
Nyco Dyn-A-Max - High Power Floor Stripper and Wax Emulsifier, 5 Gallon Pail 1/Case - NL147-P5
Super powerful stripping solution that quickly and easily cuts through the heaviest buildups. Emulsifies and removes multiple coats in a single pass.
Super powerful stripping solution that quickly and easily cuts through the heaviest buildups. Emulsifies and removes multiple coats in a single pass.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 45 lbs |
| Size | 5 gal |
Product Details
| Type | Floor Stripper |
| Flash Point | >200F |
| Specific Gravity | 1.065 |
| pH | >13.00 |
| Color | Red |
| Application | Stripping |
| For Use With | General Purpose, Breakroom, Kitchen, Office, Exam Room, Classroom |
| VOC Content | 26 |
| Scent | Unscented |
| Size Type | 5 Gallon Pail |
| Helps Remove | Floor Finish, Wax, Dirt, Tar, Food Residue, Stains, Scuffs |
| Description | Floor Stripper |
| Package Quantity | 1 Pail |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Viscosity @ 25°C | 25cP °C |
| Water Solubility | Complete |
| Dilution Ratio | 1:9 |
| Brand | Nyco |