Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3178242

MPN #: 94966769

Diversey™ Bravo Power-Foam Floor Stripper, Solvent Scent, 23 oz. Aerosol Spray Can, 12/Case

Product Description
Fast-acting, foam stripper clings where you want it to, including vertical surfaces. A simple solution for those hard-to-reach, wax build-ups on edges and baseboards. Visible foam changes to clear liquid to indicate it is done working. For use on a wide variety of surfaces with metal interlock floor polish. Extra heavy duty, ready-to-use, fast-acting foam stripper for spot build-ups especially around baseboards. Clear white in color with a light solvent scent.

Features:
  • Easy to use with visible foam changing to clear liquid when it is done working
  • Great for stairwells and small area stripping where machine scrubbing is not practical
  • Foam clings where needed including vertical surfaces
Application Instructions:
  • For use on all types of metal interlock floor polish from a wide variety of surfaces


PRICE
$139.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size23 oz

Product Details

TypeFloor Stripper
pH13
ApplicationStripping
ScentSolvent
Size Type23 oz. Aerosol Can
Helps RemoveSpot Buildups
Package Quantity12 Cans
DescriptionFloor Stripper
Manufacturers Part Number94966769
Floor TypeConcrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum
Dilution RatioRTU
BrandDiversey