Static Solutions Concentrated Floor Stripper, Gallon Bottle, 4 Bottles - FS-3500
Write a Review
|
Questions & Answers (0)
Product Description
Static Solutions Floor Finish Stripper 4:1 Concentrate, Gallon Bottle 4/Case - FS-3500
Designed to safely and effectively remove multi-layers of floor finish. It is recommended to use floor stripper when first applying static dissipative floor finish. It has a low odor, safe solvent and surfactant system. It does not contain ammonia or phosphate. Coverage is approximately 10,000-15,000 sq. ft./gal. when diluted. 4:1 Concentrated formula.
Designed to safely and effectively remove multi-layers of floor finish. It is recommended to use floor stripper when first applying static dissipative floor finish. It has a low odor, safe solvent and surfactant system. It does not contain ammonia or phosphate. Coverage is approximately 10,000-15,000 sq. ft./gal. when diluted. 4:1 Concentrated formula.
PRICE
$185.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | Floor Stripper |
| Scent | Unscented |
| Size Type | Gallon Bottle |
| Helps Remove | Floor Finish, Wax, Dirt, Tar, Food Residue, Stains, Scuffs |
| Package Quantity | 4 Bottles |
| Description | Concentrated Floor Stripper |
| Application | Stripping |
| Manufacturers Part Number | FS-3500 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Dilution Ratio | 1:4 |
| Brand | Static Solutions |